Groen Steam Jacketed Gas Kettle- 40 Gallon
Groen Steam Jacketed Gas Kettle- 40 Gallon
Groen Steam Jacketed Gas Kettle- 40 Gallon. Model: AH/1-40. Nat'l Bd: 77210. Gas-fired: natural. MAWP @ 300 °F: 30 psi. Input rate: 100,000 Btu/h. Open top with lift-top lid. Electrical requirements: 115 V, 1 amp, 60 Hz, single phase. Inlets: (1) 3/4 in. dia. FNPT (jacket), (1) 1/2 in. dia. MNPT (natural gas), (1) 2 in. dia. pilot access door. (1) 4 in. burner sight port. Outlets: (1) 1-1/2 in. dia. discharge, (1) 6 in. dia. exhaust port. Overall dimensions: 3 ft. 6 in. L x 3 ft. W x 3 ft. 9 in. H. (ACN97).
Product Details
- Product ID: 8519
- Stock No: CARA001.6
- Manufacturer: Groen
- Model: AH/1-40
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Groen Steam Jacketed Gas Kettle- 40 Gallon. Model: AH/1-40. Nat'l Bd: 77210. Gas-fired: natural. MAWP @ 300 °F: 30 psi. Input rate: 100,000 Btu/h. Open top with lift-top lid. Electrical requirements: 115 V, 1 amp, 60 Hz, single phase. Inlets: (1) 3/4 in. dia. FNPT (jacket), (1) 1/2 in. dia. MNPT (natural gas), (1) 2 in. dia. pilot access door. (1) 4 in. burner sight port. Outlets: (1) 1-1/2 in. dia. discharge, (1) 6 in. dia. exhaust port. Overall dimensions: 3 ft. 6 in. L x 3 ft. W x 3 ft. 9 in. H. (ACN97).
- manufacturer: Groen
- model: AH/1-40
- name: Groen Steam Jacketed Gas Kettle- 40 Gallon
- product_id: 8519
- stock_no: CARA001.6
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.