Groen Steam Jacketed Kettle- 250 Gallon
Groen Steam Jacketed Kettle- 250 Gallon
Groen Steam Jacketed Kettle- 250 Gallon. Model: E.L.C. Tank. S/N: 25302A. MAWP: 60 PSI. @ 650 °F. 3/4 Bottom-jacketed. Lightnin portable pneumatic mixer with (2) 11 in. dia. propellers. Inlets: (1) 1-1/2 in. dia jacket port, 28 in. dia. open top inlet. Outlets: (1) 1 in. jacket port, (1) 1 in. pressure relief, (1) 4 in. NPT dia. discharge. Overall dimensions: 52 in. L x 52 in. W x 79 in. H.
Product Details
- Product ID: 7418
- Stock No: DFPC430.2a
- Manufacturer: Groen
- Model: E.L.C.
- Serial Number: 25302A
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!