H. A. Phillips Ammonia Oil Removal Tanks

H. A. Phillips Ammonia Oil Removal Tanks

1997 H. A. Phillips Ammonia Dump System. Refrigerant: R-717 (ammonia). Approximate capacity: 45 gallons. Inside straight-wall dimensions: 1 ft. 8 in. dia. x 2 ft. 6 in. L. MAWP: 300 psi at 250 ºF. MDMT: -50 ºF at 300 psi. Radius: 2:1 elliptical ends. 1991 Phillips oil pot. MAWP: 300 psi at 250 ºF. MDMT: -50 ºF at 300 psi. Inlets: (1) 2 in. dia. port, (2) 1 1/2 in. dia. port. Outlets: (1) 3 in. dia. port, (1) 1 in. dia. port, (1) 2 in. dia. port. Overall dimension: 3 ft. 7 in. L x 10 in. W x 3 ft. 10 in. H.

Product Details

  • Stock No: MDFC049.3
  • Manufacturer: H.A. Phillips & Co
  • Model: 1997
  • Serial Number: 7693

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: No

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 43
  • Width (Inches): 10
  • Height (Inches): 46

Additional Product Details

  • Year of Manufacture: 1997

H. A. Phillips Ammonia Oil Removal Tanks

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed