Hamiltons Stainless Steel Jacketed Steam Kettle-150 Gallon

Hamiltons Stainless Steel Jacketed Steam Kettle-150 Gallon

Hamilton Stainless Steel Jacketed Steam Kettle-150 Gallon. S/N C-7317-2. Style: SA. Nat'l Bd: 5450. 304 Stainless steel construction. MAWP: 100 psi @ 328 °F. Inside dimensions: 44 in. dia x 34 in. H. Inlets/outlets: 3 in. Bottom outlet: 3 in. Overall dimensions: 63 in. L x 50 in. W x 69 in. H. (XMR21)

Product Details

  • Product ID: 5612
  • Stock No: DBPF072.14
  • Manufacturer: Hamilton Enerfab
  • Serial Number: C-7317-2

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hamiltons Stainless Steel Jacketed Steam Kettle-150 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed