Hansen Technologies AP08 Auto-Purger

Hansen Technologies AP08 Auto-Purger

Hansen Technologies AP08 Auto Purger. Model: AP08. Number of purge points: 8. Refrigerant: R-717 (ammonia). Power supply: 120 V. Evaporator Chamber. Receiver - 1.5 Gallon, straight-wall dimensions: 5 in. dia. x 1 ft. 8 in. L. Hoffman Control Panel. The Auto-Purger features automatic startup with electronic controls, automatic water bubbler, relief valve, and an isolation service valve. This unit quickly and efficiently removes air from a refrigeration system which reduces the energy costs of operating an ammonia refrigeration system. Includes. Overall dimensions: 4 ft. 7 in. L x 3 ft. 1 in. W x 1 ft. 5 in. H.(ACN95a). (BG) Cont-17.

Product Details

  • Stock No: BNCA160.2a
  • Manufacturer: Hansen Technologies
  • Model: AP08
  • Serial Number: N2450

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hansen Technologies AP08 Auto-Purger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed