Hatco Bain Marie Table

Hatco Bain Marie Table

Hatco Bain Marie Table. Model: FR-6. S/N: 4100639501. Inside dimensions: 24 in. L x 18 in. W x 18 in. H. Equipped with variable temperature knob: 120 F min/ 200 F max. Hatco water heater electrical requirements: 25 Vac, 30 amps, 3 phase, 6.3 Kw. Moves on (4) casters for easy positioning. Inlets/outlets: (2) 1-1/2 in. hot water inlet/outlet, (1) 3/4 in. water inlet. Overall dimensions: 31 in. L x 29-1/2 in. W x 40 in. H.

Product Details

  • Stock No: EEGC035.a
  • Manufacturer: Hatco
  • Model: FR-6
  • Serial Number: 4100639501

Previous Refrigerant

Motor Details

  • Motor Horsepower(HP): 8.4
  • Motor Voltage: 25
  • Motor Amps: 30
  • Motor Hertz (Hz): 3

Dimensions:

  • Length (Inches): 31
  • Width (Inches): 29.5
  • Height (Inches): 40

Additional Product Details

Hatco Bain Marie Table

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed