Heat Exchanger

Heat Exchanger

Heat Exchanger, MAWP 150 psi at 375 deg F, MDTM 20 deg F at 150 psi, S/N 96b78145-01, year built 4/1996, part no. 5-261-08-060-099, 5 ft. 3 in. L x 9 in. dia, 5 in. flanged outlet, (2) 2 in. clamp inlet/outlet, one half inch tubes.

Product Details

  • Product ID: 1638
  • Stock No: 22a.52
  • Manufacturer: Not Specified
  • Serial Number: 96b78145-01

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed