Heil Company Horizontal Insulated Storage Tank-12,000 Gallon
Heil Company Horizontal Insulated Storage Tank-12,000 Gallon
Heil Company Horizontal Insulated Storage Tank-12,000 Gallon. S/N:n/a. Tank is equipped with (2) Agitators and (2) dual sprayballs for CIP cleaning. Stainless steel. Tank sits on I-beam frames. Inlets: (1) 3 in. dia. port. Outlets: (1) 3 in. dia. S-line fitting (discharge). Overall dimensions: 23 ft. 6 in. L x 10 ft. 6 in. W x 11 in. H.
Product Details
- Product ID: 5482
- Stock No: AJFB002.15
- Manufacturer: Heil Company
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Heil Company Horizontal Insulated Storage Tank-12,000 Gallon. S/N:n/a. Tank is equipped with (2) Agitators and (2) dual sprayballs for CIP cleaning. Stainless steel. Tank sits on I-beam frames. Inlets: (1) 3 in. dia. port. Outlets: (1) 3 in. dia. S-line fitting (discharge). Overall dimensions: 23 ft. 6 in. L x 10 ft. 6 in. W x 11 in. H.
- manufacturer: Heil Company
- name: Heil Company Horizontal Insulated Storage Tank-12,000 Gallon
- product_id: 5482
- stock_no: AJFB002.15
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.