Henlex Incorporated Dust Pollutant Air Extractor

Henlex Incorporated Dust Pollutant Air Extractor

Henlex Incorporated Dust Pollutant Air Extractor. Model: HV205-H. S/N: 0112-50209. Hopper capacity: 4.0 cu. ft. Hyundai Motor, 5 hp, 3485 rpm, 575 V, 60 Hz, 3 phase. Control panel with Allen Bradley SLC 500 progRam Industriesmable controller, control voltage: 115 VAC. Flo-Divert Valve with (2) Clippard Minimatic air cylinders and Parker electro-pneumatic controls and Honeywell limit switches. Inlets: (2) 1 in. dia. NPT (female), (2) 2 in. dia. ports, (1) 2 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting, (1) 3 in. dia. S-line fitting. Henlex high-velocity-low-volume air extractors remove hazardous, workplace pollutants such as fine particulates (dusts and fibers), volatile organic chemicals (solvents), metal fumes (welding) and smoke (molten metal casting). This not only prevents workers from inhaling undesirable substances but also protects products and machinery from contamination. Overall dimensions: 44 in. L x 40 in. W x 69 in. H. (ACN200).

Product Details

  • Stock No: SGMT377.a
  • Manufacturer: Henlex Incorporated
  • Model: HV205-H
  • Serial Number: 0112-50209

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Hyundai
  • Motor Horsepower(HP): 5
  • Motor RPM: 3485
  • Motor Voltage: 575
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 44
  • Width (Inches): 40
  • Height (Inches): 69
  • ACN: 200

Additional Product Details

Henlex Incorporated Dust Pollutant Air Extractor

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed