Henry Soby Blast Freezer Evaporator-20 Tons

Henry Soby Blast Freezer Evaporator-20 Tons

(1) Henry Soby Blast Freezer Evaporator-20 Tons. Model: 1F2G-16-21-300-HD. S/N's: 113201-1 and 113201.2. Refrigerant: recirculated ammonia R-717. (3) 26 in. dia. fans with ASEA Motors, 7.4 hp, 1725 rpm, 480 V, 10.5 amps, 60 Hz, 3 phase. Inlets/outlets: (1) 5 in. dia. port, (1) 1-1/2 in. dia. port. Overall dimensions: 12 ft. L x 67 in. W x 8 ft. 6 in. H.

Product Details

  • Product ID: 7931
  • Stock No: JJJA001.
  • Manufacturer: Henry Soby
  • Model: 1F2G-16-21-300-HD
  • Serial Number: 113201-1 and 113201.2

Evaporator Coil Details

  • Frosted or Wet Coil:
  • Wet Capacity (BTUH/ °F TD):
  • Est. Tons (TR) @15TD Wet: 20
  • Frosted Capacity (BTUH/ °F TD):
  • Est. Tons (TR) @15TD Frosted:
  • Air Flow (CFM):
  • Face Velocity (FPM):
  • Coil Volume (ft3):
  • Coil Type: Recirculated
  • Feed Type:
  • Coil Defrost:
  • Pan Defrost
  • Sound Level (dbA @ 10):
  • Fins Per Inch:
  • # Fans: 3
  • Spec Sheet Available: No

Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: ASEA Motors
  • Motor Horsepower(HP): 7.4
  • Motor RPM: 1725
  • Motor Voltage: 480
  • Motor Amps: 10.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size:
  • If Multiple Motors, Motor Descriptions vs specs:

Dimensions:

  • Length (Inches): 144
  • Width (Inches): 67
  • Height (Inches): 102
  • Weight (LBS):
  • # of Pieces for Shipping:
  • ACN:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

Henry Soby Blast Freezer Evaporator-20 Tons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed