Hercules Barrel Dumper

Hercules Barrel Dumper

Hercules Barrel Dumper. Model: HI-110SP-C3396. S/N: D5529. Capacity: 750 pounds. Lesson motor: ¾ hp, 1725 rpm, 115 & 208-230 V, 10.8 & 5.4 FLA, 60 Hz. Container: 22-3/4 in. dia. x 60 in. H. Dumper mechanism: 45 in. H. (4) Casters. Switch on/off. Discharge height is 37 in. when fully tilted. Maximum height of 91 in. Overall dimensions: 53 in. L x 36 in. W x 61 in. H.

Product Details

  • Product ID: 3447
  • Stock No: SSPN206.1
  • Manufacturer: Hercules
  • Model: HI-110SP-C3396
  • Serial Number: D5529
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Hercules Barrel Dumper. Model: HI-110SP-C3396. S/N: D5529. Capacity: 750 pounds. Lesson motor: ¾ hp, 1725 rpm, 115 & 208-230 V, 10.8 & 5.4 FLA, 60 Hz. Container: 22-3/4 in. dia. x 60 in. H. Dumper mechanism: 45 in. H. (4) Casters. Switch on/off. Discharge height is 37 in. when fully tilted. Maximum height of 91 in. Overall dimensions: 53 in. L x 36 in. W x 61 in. H.
  • manufacturer: Hercules
  • model: HI-110SP-C3396
  • name: Hercules Barrel Dumper
  • product_id: 3447
  • serial_number: D5529
  • stock_no: SSPN206.1

Hercules Barrel Dumper