Hill Refrigeration Freon Refrigerant Compressor Rack - 37.5 HP

Hill Refrigeration Freon Refrigerant Compressor Rack - 37.5 HP

Hill Refrigeration Freon Refrigerant Compressor Rack A. Model: AQ9S3040/E76RCL5. 220V, 3-phase, 60 Hz. Refrigerant rack including five 7.5 HP compressors with defrost controls, 220 V, three phase, R-408A refrigerant. Compressors have been updated 2009/2012/2014. Compressor 1: Copeland Copelametic model: 9RS3-076A-TFC-800, serial 09G62088R, 208-230V, 3-phase, 50 / 60 Hz. Compressor 2: Copeland Copelametic model: 9RS3-076A-TFC-800, serial 12F62608R, 208-230V, 3-phase, 50 / 60 Hz. Compressor 3: Copeland Copelametic model: 9RS3-076A-TFC-800, serial 12B65037R, 208-230V, 3-phase, 50 / 60 Hz. Compressor 4: Copeland Copelametic model: 9RS3-076A-TFC-800, serial 14J63247R, 208-230V, 3-phase, 50 / 60 Hz. Compressor 5: Copeland Copelametic model: 9RS3-076A-TFC-800, serial 12A62435R, 208-230V, 3-phase, 50 / 60 Hz.

Product Details

  • Product ID: 13293
  • Stock No: SWVF396
  • Manufacturer: Hill Refrigeration
  • Model: AQ9S3040/E76RCL5
  • Compressor Type: Split Rack System
  • Package Included? No
  • Stage Type: High Stage

Package Details

Compressor Details

  • Compressor Manufacturer: Copeland
  • # Compressors in Package: 4
  • Compressor Model: 9RS3-076A-TFC-800
  • Compressor SN: 09G62088R

Micro Panel Details

  • Micro Control Panel Included? No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon | R22)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Horsepower(HP): 7.5
  • Motor Voltage: 220
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

Additional Product Details

  • Year of Manufacture: 2.01E+11

Hill Refrigeration Freon Refrigerant Compressor Rack - 37.5 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed