Hobart Food Processor
Hobart Food Processor
Hobart Food Processor. Approximate 45 quarts, Model HCM-450, S/N 803-246, 230/460 volt, 60 hz, 1,140rpm, 5 hp motor
Product Details
- Product ID: 3047
- Stock No: SDE026.11
- Manufacturer: Hobart
- Model: HCM-450
- Serial Number: 803-246
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Hobart Food Processor. Approximate 45 quarts, Model HCM-450, S/N 803-246, 230/460 volt, 60 hz, 1,140rpm, 5 hp motor
- manufacturer: Hobart
- model: HCM-450
- name: Hobart Food Processor
- product_id: 3047
- serial_number: 803-246
- stock_no: SDE026.11
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.