Hobart Meat Slicer

Hobart Meat Slicer

Hobart Meat Slicer. Model 1712E. S/N 561-042-956. 1/2 hp, 115 V, Single Phase, 1725 rpm, 11 3/4 in Dia, 26 in L x 26 in. W x 25 in. H. Suitable for parts only.

Product Details

  • Product ID: 1021
  • Stock No: 12a.GR705.1
  • Manufacturer: Hobart
  • Model: 1712E
  • Serial Number: 561-042-956
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Hobart Meat Slicer. Model 1712E. S/N 561-042-956. 1/2 hp, 115 V, Single Phase, 1725 rpm, 11 3/4 in Dia, 26 in L x 26 in. W x 25 in. H. Suitable for parts only.
  • manufacturer: Hobart
  • model: 1712E
  • name: Hobart Meat Slicer
  • product_id: 1021
  • serial_number: 561-042-956
  • stock_no: 12a.GR705.1

Hobart Meat Slicer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed