Hobart Meat Slicer

Hobart Meat Slicer

Hobart Meat Slicer. Model 1712E. S/N 561-054-048. 1/2 hp, 115 V, Single Phase, 1,725 rpm,11-3/4 in. Dia, 26 in. L x 26 in. W x 25 in. H.

Product Details

  • Stock No: 3.GR805.a
  • Manufacturer: Hobart
  • Model: 1712E

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hobart Meat Slicer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed