Hobart / Stephan VCM-40 Vertical Cutter Mixer

Hobart / Stephan VCM-40 Vertical Cutter Mixer

Hobart / Stephan Mixer. Model: VCM 40. 7.5/10 HP, 22.0/28.8 amps, 1740/3445 RPM, Applications include: mixing, emulsifying and reductions of mayonnaise, baby food, dressings and dips and varieties of dough resulting in short batch times and products that are homogeneous and consistent in quality. Approximate overall dimensions: 2 ft. 9 in. L x 2 ft. W x 3 ft. 11 in. H.

Product Details

  • Stock No: AWNC05
  • Manufacturer: Stephan
  • Model: VCM-40

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 10
  • Motor RPM: 1740/3445
  • Motor Amps: 22.0/28.8

Dimensions:

  • Length (Inches): 33
  • Width (Inches): 24
  • Height (Inches): 47

Additional Product Details

Hobart / Stephan VCM-40 Vertical Cutter Mixer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed