Hobart Vertical Mixer

Hobart Vertical Mixer

Hobart Vertical Mixer. Mixing bowl dimensions 22-½ in. Diameter, 25 in. H. Overall dimensions: 32 in. W, 45 in. L, 71 in. H.

Product Details

  • Product ID: 3049
  • Stock No: HDNP568.11
  • Manufacturer: Hobart
  • Model:
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Hobart Vertical Mixer. Mixing bowl dimensions 22-½ in. Diameter, 25 in. H. Overall dimensions: 32 in. W, 45 in. L, 71 in. H.
  • manufacturer: Hobart
  • name: Hobart Vertical Mixer
  • product_id: 3049
  • stock_no: HDNP568.11

Hobart Vertical Mixer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed