Hoppmann Series 80 Material Handling Elevator

Hoppmann Series 80 Material Handling Elevator

Hoppmann Series 80 Material Handling Elevator. Model: WEP. S/N: 4164. Hopper infeed dimensions: 7 ft. 9 in. L x 6 ft. W. Belt width: 23-1/2 in. Boston Gear Incom DC Gearmotor, 1/2 hp, 1750 rpm, 90A/100/50F V, 3.2A/0.5/1.0F amps, single phase. Bodine Electric Company Gearmotor, 1/8 hp, 8.3 rpm (final), 130 VDC, single phase, 300 ratio. Outlets: (1) 21 in. L x 10 in. W. Overall dimensions: 11 ft. 9-1/2 in. L x 6 ft. 9-1/2 in. W x 8 ft. H.

Product Details

  • Stock No: EQN4a.7a
  • Manufacturer: Hoppmann
  • Model: WEP
  • Serial Number: 4164

Feeder Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hoppmann Series 80 Material Handling Elevator

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed