Hoppmann WEP-Series Prefeeder

Hoppmann WEP-Series Prefeeder

Hoppmann WEP-series Prefeeder. Model: WEP-80. S/N: 3034. Supply Hopper Capacity: 80 cu ft. Hopper infeed dimensions: 7 ft. 9 in. L x 6 ft. W. Boston Gear Incom DC Gearmotor, ½ hp, 1750 rpm, 90A/100/50F V, 3.2A/0.5/1.0F amps, single phase. Bodine Electric Company Gearmotor, 1/8 hp, 8.3 rpm (final), 130 VDC, single phase, 300 ratio. Uses a Polyflake belt model: BLT241101, dimensions: 110” L. x 24” W. x 1/8” H. The WEP-80, Prefeeder is designed to load large products into a feeder or other equipment for singulation and/or orientation. Outlets: (1) 21 in. L x 10 in. W. Overall dimensions: 11 ft. 9 ½ in. L x 6 ft. 9 ½ in. W x 8 ft. H. (ACN162a).

Product Details

  • Stock No: EQN6a.7a
  • Manufacturer: Hoppmann
  • Model: WEP-80
  • Serial Number: 3034

Feeder Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hoppmann WEP-Series Prefeeder

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed