Horix Change Parts

Horix Change Parts

Infeed Star- 8 oz. Bottle width: 2-1/2 in. Shaft diameter: 1-1/2 in. Overall dimensions: 1 ft. 7 in. L x 1 ft. 7 in. W x 3-1/8 in. H. Discharge Star- 8 oz. Bottle width: 2-1/2 in. Shaft diameter: 1-1/2 in. Overall dimensions: 1 ft. 7 in. L x 1 ft. 7 in. W x 3-1/8 in. H. Center Guide- 8 oz. Overall dimensions: 2 ft. 1-3/8 in. L x 2 ft. W x 3 in. H.

Product Details

  • Stock No: 15.3R-2407.1a
  • Manufacturer: Horix

Filler & Capper Details

  • Filler/Capper Type: Change Parts
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 25.375
  • Width (Inches): 24
  • Height (Inches): 3

Additional Product Details

Horix Change Parts

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed