Horizontal Ammonia Refrigeration Oil Pot - 12 gallons

Horizontal Ammonia Refrigeration Oil Pot - 12 gallons

Horizontal Ammonia Refrigeration Oil Pot. No nameplate. Diameter: 10 in. Sidewall length: 37 in. Approximate volume: 12 gallons.

Product Details

  • Stock No: OBSF020
  • Manufacturer: Not Specified

Tank Details

  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 10
  • Tank Length (Inches): 37
  • Tank Estimated Capacity (Gallons): 12

Micro Panel Details

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

  • Known Issues or Problems: No nameplate.

Horizontal Ammonia Refrigeration Oil Pot - 12 gallons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed