Horizontal Jacketed Holding Tank- 6,000 Gallon
Horizontal Jacketed Holding Tank- 6,000 Gallon
Horizontal Jacketed Holding Tank- 6,000 Gallon. S/N: 78934. Tank is equipped with (3) sprayballs, (2) agitators, and a 20 in. W x 16 in. H manway. (1) Sterling Electric Motor with Drive, 1-1/2 hp, 1800/900 rpm, 575 V, 1.8/1.6 amps, 60 Hz, 3 phase. Inlet/outlet descriptions: (2) 4 in. dia. infeed ports. Outlets: (1) 2 in. discharge. Overall dimensions: 18 ft. 9 in. L x 8 ft. 7 in. W x 10 ft. 7 in. H.
Product Details
- Product ID: 5478
- Stock No: END58402.58
- Manufacturer: Not Specified
- Model:
- Serial Number: 78935
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Horizontal Jacketed Holding Tank- 6,000 Gallon. S/N: 78934. Tank is equipped with (3) sprayballs, (2) agitators, and a 20 in. W x 16 in. H manway. (1) Sterling Electric Motor with Drive, 1-1/2 hp, 1800/900 rpm, 575 V, 1.8/1.6 amps, 60 Hz, 3 phase. Inlet/outlet descriptions: (2) 4 in. dia. infeed ports. Outlets: (1) 2 in. discharge. Overall dimensions: 18 ft. 9 in. L x 8 ft. 7 in. W x 10 ft. 7 in. H.
- manufacturer: Not Specified
- name: Horizontal Jacketed Holding Tank- 6,000 Gallon
- product_id: 5478
- serial_number: 78935
- stock_no: END58402.58
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.