Horizontal Tank - 170 Gallon
Horizontal Tank - 170 Gallon
Horizontal tank, approx. 170 gallon, sanitary, refrigerated self-contained dairy tank, 32 in. wide x 60 in. long x 29 in. diameter, with drive and agitator assembly, hinged stainless steel lid, 1-1/2 in. drain, on casters, starter and pendant plug.
Product Details
- Product ID: 5500
- Stock No: 12.BR-2452.3a
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Horizontal tank, approx. 170 gallon, sanitary, refrigerated self-contained dairy tank, 32 in. wide x 60 in. long x 29 in. diameter, with drive and agitator assembly, hinged stainless steel lid, 1-1/2 in. drain, on casters, starter and pendant plug.
- manufacturer: Not Specified
- name: Horizontal Tank - 170 Gallon
- product_id: 5500
- stock_no: 12.BR-2452.3a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.