Howe Corporation J56 6-Cylinder Reciprocating Compressor (75 HP 230/460 V, Belt Driven)

Howe Corporation J56 6-Cylinder Reciprocating Compressor (75 HP 230/460 V, Belt Driven)

Howe Reciprocating Compressor. Model J-56. Refrigerant: ammonia. Number of cylinders: 6. Zero Mfg. Co hours since factory rebuild. Setup for booster application. Markings: 530-L-2, 540-A-2. Marathon Electric Series E motor: 75 HP, 1775 RPM, 230/460V, 176/88 amps, 60 Hz, 3-phase, 365T fRam Industriese (also rated for 190/380V, 50 Hz). Nominal booster rating (ammonia): 26.90 TR / 45.20 BHP at -40F / +25.8F. Nominal booster rating (R22 freon): 27.15 TR / 60.10 BHP at -40F / +20F. Max pressure differential: 175 PSIG. Max discharge temp: 300F. Weight: 4,600 lbs. Dimensions: 84 L x 60 W x 60 H (inches).

Product Details

  • Stock No: HCJM04.6
  • Manufacturer: Howe Corporation
  • Model: J56
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)

Reciprocating Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Howe Corporation
  • # Of Reciprocating Cylinders: 6
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: J56
  • Compressor Max Speed (RPM): 1200
  • Compressor Design Pressure (PSIG): 175
  • Oil Separator National Board #: No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 75
  • Motor RPM: 1775
  • Motor Voltage: 230/460
  • Motor Amps: 176/88
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 365T

Dimensions:

  • Length (Inches): 84
  • Width (Inches): 60
  • Height (Inches): 60
  • Weight (LBS): 4600

Additional Product Details

Howe Corporation J56 6-Cylinder Reciprocating Compressor (75 HP 230/460 V, Belt Driven)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed