HTST Holding Tubes
HTST Holding Tubes
HTST Holding Tubes. Heating surface area: 18.22 sq. ft. Holding tubes are equipped with a Balston Steam Filter, Type: 23/75 SR, Element No: 200-75 SR, maximum pressure @ 353 °F: 125, filtering retention: 98% at 0.01 micron, application: culinary steam. Unit uses a Fisher Actuator, Type: 513, size: 20, with a travel of 3/4 in., and an open range of 3-15 sec. Also equipped is a Fisher Electro-pneumatic control, type 646 and TCI Superior Flowmaster flow diversion valve. Inlet: (2) 2 in. dia. S-line fittings. Outlets: (1) 1-1/2 in. dia. S-line fitting. Overall dimensions: 9 ft. 8 in. L x 28 in. W x 66 in. H. XM
Product Details
- Product ID: 1433
- Stock No: SNPM080.6
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches): 116
- Width (Inches): 28
- Height (Inches): 66
- Weight (LBS):
- ACN:
All fields
- 45_inlets__outlets_description: Inlet: (2) 2 in. dia. S-line fittings. Outlets: (1) 1- 1/2 in. dia. S-line fitting.
- 45_insulated: No
- description: HTST Holding Tubes. Heating surface area: 18.22 sq. ft. Holding tubes are equipped with a Balston Steam Filter, Type: 23/75 SR, Element No: 200-75 SR, maximum pressure @ 353 °F: 125, filtering retention: 98% at 0.01 micron, application: culinary steam. Unit uses a Fisher Actuator, Type: 513, size: 20, with a travel of 3/4 in., and an open range of 3-15 sec. Also equipped is a Fisher Electro-pneumatic control, type 646 and TCI Superior Flowmaster flow diversion valve. Inlet: (2) 2 in. dia. S-line fittings. Outlets: (1) 1-1/2 in. dia. S-line fitting. Overall dimensions: 9 ft. 8 in. L x 28 in. W x 66 in. H. XM
- height_inches: 66
- length_inches: 116
- manufacturer: Not Specified
- name: HTST Holding Tubes
- product_id: 1433
- stock_no: SNPM080.6
- width_inches: 28
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.