HTST Stainless Steel Panel Control Board

HTST Stainless Steel Panel Control Board

HTST Stainless Steel Panel Control Board. (4) Anderson chart recorders. (2) Anderson digital readouts. Serial no. 9805050. 1st control panel dimensions: 4 ft. 2 in. L x 1 ft. 4 in. W x 5 ft. 7 in. H.

Product Details

  • Stock No: TACJ0866.4-01
  • Manufacturer: Not Specified
  • Model: F0110
  • Serial Number: 9805050

HTST Details

  • HTST Part Type: Control Panel

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 50
  • Width (Inches): 16
  • Height (Inches): 67

Additional Product Details

HTST Stainless Steel Panel Control Board

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed