Hughes Company Stainless Steel Shaker
Hughes Company Stainless Steel Shaker
Hughes Company Stainless Steel Shaker with a motor and incentric drive. Model: 15-238. S/N: 77-7030. All stainless steel flat bed. 20 ft. L x 30 in. W. The pan has a center 2 in. drop and there is also a discharge on the left hand side of the top pan as well as the bottom pan. The shaker base is mild steel.
Product Details
- Product ID: 3826
- Stock No: SSLP080.5
- Manufacturer: Hughes
- Model: 15-238
- Serial Number: 77-7030
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Hughes Company Stainless Steel Shaker with a motor and incentric drive. Model: 15-238. S/N: 77-7030. All stainless steel flat bed. 20 ft. L x 30 in. W. The pan has a center 2 in. drop and there is also a discharge on the left hand side of the top pan as well as the bottom pan. The shaker base is mild steel.
- manufacturer: Hughes
- model: 15-238
- name: Hughes Company Stainless Steel Shaker
- product_id: 3826
- serial_number: 77-7030
- stock_no: SSLP080.5
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.