Incline Belt Conveyor Stainless Steel

Incline Belt Conveyor Stainless Steel

Inclined belt conveyor stainless steel frame, plastic cleated belt 12 inch width x 146 inch length, overall 79 inch height x 48 inch width x 146 inch length, Baldor motor serial no. 5895 3ph .5hp 1725rpm.

Product Details

  • Product ID: 3680
  • Stock No: 19a.L49107.1a
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Inclined belt conveyor stainless steel frame, plastic cleated belt 12 inch width x 146 inch length, overall 79 inch height x 48 inch width x 146 inch length, Baldor motor serial no. 5895 3ph .5hp 1725rpm.
  • manufacturer: Not Specified
  • name: Incline Belt Conveyor Stainless Steel
  • product_id: 3680
  • stock_no: 19a.L49107.1a

Incline Belt Conveyor Stainless Steel

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed