Incline Conveyor with Cleated Belt

Incline Conveyor with Cleated Belt

Incline Conveyor with Cleated Belt. Height at conveyor inlet: 16 in. Height at conveyor outlet: 57 in. Maximum aperture/clearance above belt: 37-1/2 in. W x 5 in. H. Space between cleats: 37-1/2 in. L x 11-3/4 in. W. Feed container capacity: 75 cu. ft. Inlets: 1/2 in. dia. air or water, (1) 1-1/2 in. "S" line fitting (flushing). Outlet: (1) 2 in. dia. "S" line fitting (drain pan). Overall dimensions: 22 ft. 4 in. L x 47 in. W x 61 in. H.

Product Details

  • Product ID: 3655
  • Stock No: EKTF9504.6
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Incline Conveyor with Cleated Belt. Height at conveyor inlet: 16 in. Height at conveyor outlet: 57 in. Maximum aperture/clearance above belt: 37-1/2 in. W x 5 in. H. Space between cleats: 37-1/2 in. L x 11-3/4 in. W. Feed container capacity: 75 cu. ft. Inlets: 1/2 in. dia. air or water, (1) 1-1/2 in. "S" line fitting (flushing). Outlet: (1) 2 in. dia. "S" line fitting (drain pan). Overall dimensions: 22 ft. 4 in. L x 47 in. W x 61 in. H.
  • manufacturer: Not Specified
  • name: Incline Conveyor with Cleated Belt
  • product_id: 3655
  • stock_no: EKTF9504.6

Incline Conveyor with Cleated Belt

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed