Indexing Conveyor
Indexing Conveyor
Indexing Conveyor. Unit will properly space bottles for weighing, labeling, filling, or any other process that requires bottles be spaced evenly before entering. The control box has two speed pots, which control the speed of the timing worm and the conveyor chain. Baldor Industrial Motor, 2500 rpm, 90 V-DC, 3 amps. Baldor Motor Drive, 5 ratio, 500 rpm (final). Overall dimensions: 68 in. L x 29 in. W x 57 in. H.
Product Details
- Product ID: 3228
- Stock No: GM247.1
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Indexing Conveyor. Unit will properly space bottles for weighing, labeling, filling, or any other process that requires bottles be spaced evenly before entering. The control box has two speed pots, which control the speed of the timing worm and the conveyor chain. Baldor Industrial Motor, 2500 rpm, 90 V-DC, 3 amps. Baldor Motor Drive, 5 ratio, 500 rpm (final). Overall dimensions: 68 in. L x 29 in. W x 57 in. H.
- manufacturer: Not Specified
- name: Indexing Conveyor
- product_id: 3228
- stock_no: GM247.1
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.