Ingersoll-Dresser Centrifugal Pump 3x1.5x6

Ingersoll-Dresser Centrifugal Pump 3x1.5x6

Ingersoll-Dresser Centrifugal Pump. Size: 3x1.5x6. S/N: 0101-7137/B HOC3+. Impeller diameter: 6.25 in. Baldor industrial motor, 10 hp, 3500 rpm, 230/460V, 60 Hz, 3 phase. Inlets: (1) 3-1/4 in. dia. flanged port. Outlets: (1) 1-3/4 in. dia. flanged port. Overall dimensions: 3 ft. 3-3/4 in. L x 1 ft. 2-1/2 in. W x 1 ft. 4-1/8 in. H.

Product Details

  • Product ID: 11203
  • Stock No: NOIP9002
  • Manufacturer: Ingersoll-Dresser
  • Model:
  • Serial Number: 0101-7137/B HOC3+

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 209.5
  • Displacement per Revolution (Gallons):
  • Drive Ratio:
  • Est. Actual Gallons Per Minute (GPM):
  • Max Speed RPM: 3550
  • Minimum Temperature (F):
  • Maximum Temperature (F):
  • Maximum Pressure MAWP (PSI): 285
  • # Rotors:
  • Rotor Size (Inches):
  • Impeller Diameter (inches): 6.25

  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets:

  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 3.25
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches):
  • Inlet/Outlet 1 # Flange Holes:

  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1.75
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches):
  • Inlet/Outlet 2 # Flange Holes:

  • Inlet/Outlet 3:
  • Inlet/Outlet 3 Size (inches):
  • Inlet/Outlet 3 Type:
  • Inlet/Outlet 3 Flange Size (inches):
  • Inlet/Outlet 3 # Flange Holes:

  • Inlet/Outlet 4:
  • Inlet/Outlet 4 Size (inches):
  • Inlet/Outlet 4 Type:
  • Inlet/Outlet 4 Flange Size (inches):
  • Inlet/Outlet 4 # Flange Holes:

Motor Details

  • Motor Included? yes
  • # Motors:
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 10
  • Motor RPM: 3500
  • Motor Voltage: 230/460
  • Motor Amps:
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size:

Dimensions:

  • Length (Inches): 39.75
  • Width (Inches): 14.5
  • Height (Inches): 16.125
  • Weight (LBS):
  • # of Pieces for Shipping:
  • ACN:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

Ingersoll-Dresser Centrifugal Pump 3x1.5x6

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed