Ingersoll-Dresser Centrifugal Pump - 4x3x10

Ingersoll-Dresser Centrifugal Pump - 4x3x10

Ingersoll-Dresser Centrifugal Pump. Model: D1012. S/N: 0997-4583 CB. Size: 4x3x10. Ref. No: A152749. Impeller diameter: 9.1 in. Maximum design pressure: 275 psig. Pump mat'l: DI. U.S. Motor, 10 hp, 1755/1435 rpm, 208-230/4690-190/380 V, 27.2-25/12.5-30/15 amps, 60/50 Hz, 3 phase. Inlets: (1) 4 in. dia. flanged ports. Outlets: (1) 3 in. dia. flanged port. Overall dimensions: 4 ft. L x 1 ft. 6-1/2 in. W x 2 ft. H.

Product Details

  • Product ID: 8568
  • Stock No: DTTC2044.
  • Manufacturer: Ingersoll-Dresser
  • Model: D1012
  • Serial Number: 0997-4583 CB

Pump Details

  • Pump Type: Centrifugal
  • Maximum Pressure MAWP (PSI): 275
  • Impeller Diameter (inches): 9.1
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 4
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: Flange

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: D.I US motor
  • Motor Horsepower(HP): 10
  • Motor RPM: 1755/1435
  • Motor Voltage: 208-230/4690-190/380
  • Motor Amps: 27.2-25/12.5-30/15
  • Motor Hertz (Hz): 60/50
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 48
  • Width (Inches): 18.5
  • Height (Inches): 24

Additional Product Details

Ingersoll-Dresser Centrifugal Pump - 4x3x10

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed