Ingersoll-Dresser Centrifugal Pump

Ingersoll-Dresser Centrifugal Pump

Ingersoll-Dresser Centrifugal Pump. Model: D1012. Size: 3x1.5x8. Flow rate for new pump is 115 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Baldor electric motor, 3 hp, 1760 rpm, 230/460 V, 8/4 amps, 60 Hz, 3 phase. Inlet: (1) 3 in. dia. flanged port. Outlet: (1) 3 in. dia. S-Line. Overall dimensions: 4 ft. 4 in. L x 1 ft. 7 in. W x 2 ft. 10 in. H.(ACN48)(H9/5I).

Product Details

  • Product ID: 8972
  • Stock No: DPPE3004.
  • Manufacturer: Ingersoll-Dresser
  • Model: D1012
  • Serial Number: 0296-5338D

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 115
  • Max Speed RPM: 3550
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: S-Line

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 3
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 8/4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 52
  • Width (Inches): 19
  • Height (Inches): 34
  • ACN: 48

Additional Product Details

Ingersoll-Dresser Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed