Ingersoll-Dresser Centrifugal Pump

Ingersoll-Dresser Centrifugal Pump

Ingersoll-Dresser Centrifugal Pump. Model: D824. Size: 2.5x1.5x8. Impeller diameter: 7.4 in. Flow rate for new pump is 120 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Baldor Industrial Motor, 15 hp, 3450 rpm, 208-230/460 V, 37.5-34/17, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. FNPT. Outlets: (1) 1-1/2 in. dia. FNPT. Overall dimensions: 2 ft. L x 1 ft. W x 1 ft. 3 in. H.(ACN29a)(H9).

Product Details

  • Product ID: 8606
  • Stock No: DTTC2053.
  • Manufacturer: Ingersoll-Dresser
  • Model: D824
  • Serial Number: 2177

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 120
  • Impeller Diameter (inches): 7.4
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2.5
  • Inlet/Outlet 1 Type: FNPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1.5
  • Inlet/Outlet 2 Type: FNPT

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 15
  • Motor RPM: 3450
  • Motor Voltage: 208-230/460
  • Motor Amps: 37.5-34/17
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215 JM

Dimensions:

  • Length (Inches): 24
  • Width (Inches): 12
  • Height (Inches): 15
  • ACN: 29a

Additional Product Details

Ingersoll-Dresser Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed