Insulated Holding Tube - 25 Gallons

Insulated Holding Tube - 25 Gallons

Insulated Holding Tube. Approximate capacity: 25 gallons. Tube dimensions: 2 in. dia. x 152 ft. 9 in. L. Overall dimensions: 11 ft. 2 in. L x 1 ft. 5-1/2 in. W x 6 ft. 2 in. H.

Product Details

  • Stock No: SFPC063.23
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 134
  • Width (Inches): 17.5
  • Height (Inches): 74

Additional Product Details

Insulated Holding Tube - 25 Gallons

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed