Insulated Horizontal Stainless Steel Tank - 5,000 Gallons

Insulated Horizontal Stainless Steel Tank - 5,000 Gallons

Insulated Horizontal Stainless Steel Tank. Approximate capacity: 5000 gallons. Straight insulated tank with sprayball, Anderson recorder and Tri-Clover air valve. Materials of construction include: stainless steel interior and front, and mild steel exterior. Overall dimensions: 14 ft. L x 8 ft. 6 in. W x 9 ft. 6 in. H.

Product Details

  • Product ID: 5462
  • Stock No: HD-SC141.25
  • Manufacturer: Not Specified
  • Serial Number: 617

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Insulated Horizontal Stainless Steel Tank - 5,000 Gallons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed