Integrated Process Systems Cryotransfer IQF Tunnel

Integrated Process Systems Cryotransfer IQF Tunnel

Integrated Process Systems Cryotransfer IQF Tunnel. Model: CK. SN: 71142-CK2004. Liquid Nitrogen Flash Freeze Process. Product clearance: 48 in. W x 7-1/2 in. H. Belt width: 24 in. Uses (8) 16 in. dia. cooling fans with Reliance Motors, 1/2 hp, 1725 rpm, 230/460 V, 2.2/1.1 amps, 60 Hz, 3 phase. (2) Reliance Electric Conveyor Motors, 1-1/2 hp, 1725 rpm, 230/460 V, 6.4/3.2 amps, 60 Hz, 3 phase. Reese RV Drive, gear ratio: 70, final speed: 60 rpm. (2) 12 in. dia. blowers one with motor. Piston-assist, lift-top covers. Conveyor infeed height: 45 in. Conveyor exit height: 40 in. Overall dimensions: 53 ft. 5 in. L x 89 in. W x 77 in. H.

Product Details

  • Product ID: 7858
  • Stock No: JHFL001.50
  • Manufacturer: Integrated Process Systems
  • Model: CK
  • Serial Number: 71142-CK2004
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Integrated Process Systems Cryotransfer IQF Tunnel. Model: CK. SN: 71142-CK2004. Liquid Nitrogen Flash Freeze Process. Product clearance: 48 in. W x 7-1/2 in. H. Belt width: 24 in. Uses (8) 16 in. dia. cooling fans with Reliance Motors, 1/2 hp, 1725 rpm, 230/460 V, 2.2/1.1 amps, 60 Hz, 3 phase. (2) Reliance Electric Conveyor Motors, 1-1/2 hp, 1725 rpm, 230/460 V, 6.4/3.2 amps, 60 Hz, 3 phase. Reese RV Drive, gear ratio: 70, final speed: 60 rpm. (2) 12 in. dia. blowers one with motor. Piston-assist, lift-top covers. Conveyor infeed height: 45 in. Conveyor exit height: 40 in. Overall dimensions: 53 ft. 5 in. L x 89 in. W x 77 in. H.
  • manufacturer: Integrated Process Systems
  • model: CK
  • name: Integrated Process Systems Cryotransfer IQF Tunnel
  • product_id: 7858
  • serial_number: 71142-CK2004
  • stock_no: JHFL001.50

Integrated Process Systems Cryotransfer IQF Tunnel

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed