ITO Fruit and Vegetable Bin Fillers
ITO Fruit and Vegetable Bin Fillers
(2) ITO Fruit and Vegetable Bin Fillers. Model: RIEMPITORE BINS 2 TESTE. S/N's: E0370BRBA 2000/01/01 and E0370BRBA 2000/01/02. Impianti E Tecnologia Per Ortofruita (System and Technology for vegetable and fruit). Unit is equipped with (2) height-adjustable vertical conveyor arms that are 13 in. W x 46 in. H. Each has rows of (8) 1/2 in. dia. x 5-1/2 in. L rubber fingers with a 1 in. W gap between each finger and 5-1/4 in. W gap between each row. It uses (1) 30 in. L x 17 in W conveyor running from one arm to the other. Inlet: (2) 13 in l x 5 ½ in w. Outlet: 13 in l x 8 in w. Overall dimensions: 53 in. L x 76 in. W x 84 in. H.
Product Details
- Product ID: 4072
- Stock No: SFEP510.1a
- Manufacturer: ITO
- Model: RIEMPITORE BINS 2 TESTE
- Serial Number: E0370BRBA 2000/01/01
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: (2) ITO Fruit and Vegetable Bin Fillers. Model: RIEMPITORE BINS 2 TESTE. S/N's: E0370BRBA 2000/01/01 and E0370BRBA 2000/01/02. Impianti E Tecnologia Per Ortofruita (System and Technology for vegetable and fruit). Unit is equipped with (2) height-adjustable vertical conveyor arms that are 13 in. W x 46 in. H. Each has rows of (8) 1/2 in. dia. x 5-1/2 in. L rubber fingers with a 1 in. W gap between each finger and 5-1/4 in. W gap between each row. It uses (1) 30 in. L x 17 in W conveyor running from one arm to the other. Inlet: (2) 13 in l x 5 ½ in w. Outlet: 13 in l x 8 in w. Overall dimensions: 53 in. L x 76 in. W x 84 in. H.
- manufacturer: ITO
- model: RIEMPITORE BINS 2 TESTE
- name: ITO Fruit and Vegetable Bin Fillers
- product_id: 4072
- serial_number: E0370BRBA 2000/01/01
- stock_no: SFEP510.1a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.