ITT Bell and Gossett Plate Heat Exchanger

ITT Bell and Gossett Plate Heat Exchanger

ITT Bell and Gossett Plate Heat Exchanger, Model GPX, 1997 year built, S/N 97054320-01, Part# 5-637-11-079-005, Max Diff Pressure 225 psi, Hot side : mawp 130 psi at 230 degrees F, Mdmt 32 degrees fat 150 psi, Cold side: mawp 150 psi at 230 degrees F, Mdmt 32 degrees fat 150 psi.

Product Details

  • Product ID: 1532
  • Stock No: 14.107
  • Manufacturer: ITT Bell & Gossett
  • Model: GPX
  • Serial Number: 97054320-01

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

ITT Bell and Gossett Plate Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed