ITT Bell & Gossett 60 Centrifugal Pump (0.75 HP, 10 GPM Max)
Bell & Gossett 60 Pump. S/N: 890082. Marathon motor, ¾ hp, 1725 rpm, 208-230/460 V, 2.9-3/1.5 FLA, 60 Hz, 3 phase. Pump capacity: 10 gpm at 49.5 ft. head. Flange: 4-3/4 in. with (2) holes, center to center: 3-1/2 in. Inlets/outlets: (2) 1-1/2 in. Overall dimensions: 29 in. L x 10 in. W x 15 in. H.
Product Details
- Stock No: DBHK011.
- Manufacturer: ITT Bell & Gossett
- Model: 60
- Serial Number: 890082
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 10
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 1.5
- Inlet/Outlet 1 Type: Flange
- Inlet/Outlet 1 Flange Size (inches): 4.75
- Inlet/Outlet 1 # Flange Holes: 2
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 1.5
- Inlet/Outlet 2 Type: Flange
- Inlet/Outlet 2 Flange Size (inches): 4.75
- Inlet/Outlet 2 # Flange Holes: 2
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Marathon
- Motor Horsepower(HP): 0.75
- Motor RPM: 1725
- Motor Voltage: 208-230/460
- Motor Amps: 2.9-3/1.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 29
- Width (Inches): 10
- Height (Inches): 15
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!