ITT Bell & Gossett Condensate Unit

ITT Bell & Gossett Condensate Unit

ITT Bell & Gossett Condensate Unit. Series: CB, Model: 36CB22-30, S/N: QDJ657 262052. Designed for transfer of hot condensate in steam heating or process applications. System Capacity: 30000 sq.ft EDR, 7500 lb/hr. CB Rec. Capacity: 36 gpm. Power: 460 V, 3 phase, 60 Hz. Control: 115 V, 1 phase, 60 Hz. Total FLA: 4.7. Pump: Model 616B. 22 gpm, 30 psi. Dayton Motor: 3/4 hp, 3450 rpm, 208-220/440 V, 2.9/1.5 amps, 60 Hz, 3 phase. Inlets/outlets: (3) 2 in. pipe, (2) 3 in. pipe, (1) 3/4 in. pipe, (1) 1 1/2 in. pipe. Overall dimensions: 31 in. L x 26 in. W x 41 in. H.

Product Details

  • Stock No: SNBB403.a
  • Manufacturer: ITT Bell & Gossett
  • Model: 36CB22-30
  • Serial Number: QDJ657 262052

Boiler Details

  • Boiler Type: Other Boilers
  • Rated Capacity (Gallons): 36
  • Tank Inlets & Outlets Description: Inlets/outlets: (3) 2 in. pipe, (2) 3 in. pipe, (1) 3/4 in. pipe, (1) 1 1/2 in. pipe.

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Dayton
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 3450
  • Motor Voltage: 208-220/440
  • Motor Amps: 2.9/1.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 31
  • Width (Inches): 26
  • Height (Inches): 41

Additional Product Details

ITT Bell & Gossett Condensate Unit

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed