ITT Jabsco Pureflo 25800-5510 Positive Displacement Pump

ITT Jabsco Pureflo 25800-5510 Positive Displacement Pump

ITT Jabsco Pureflo Positive Displacement Pump. Model: 25800-5510. S/N: 0647. Overall dimensions: 2 ft. 1 in. L x 11 in. W x 1 ft. 5 in. H.

Product Details

  • Stock No: SSFF1020.7
  • Manufacturer: ITT Jabsco Pureflo
  • Model: 25800-5510
  • Serial Number: 647

Pump Details

  • Pump Type: Positive Displacement
  • # Inlets/Outlets: 2

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 25
  • Width (Inches): 11
  • Height (Inches): 17

Additional Product Details

ITT Jabsco Pureflo 25800-5510 Positive Displacement Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed