ITT Sanitary Centrifugal Pump 1.5x1x6

ITT Sanitary Centrifugal Pump 1.5x1x6

ITT Sanitary Centrifugal Pump. Impeller diameter: 6 in. General Electric Motor, 7-1/2 hp, 3515 rpm, 230/460 V, 19.8/9.9 amps, 60 Hz, 3 phase. Inlet: (1) 1-1/2 in. dia. flanged port. Outlet: (1) 1 in. dia. flanged port. Overall dimensions: 3 ft. 4 in. L x 1 ft. 3 in. W x 1 ft. 5 in. H.

Product Details

  • Product ID: 8710
  • Stock No: NOIP8003.
  • Manufacturer: ITT

Pump Details

  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 6
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1
  • Inlet/Outlet 2 Type: Flange

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 3515
  • Motor Voltage: 230/460
  • Motor Amps: 19.8/9.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 40
  • Width (Inches): 15
  • Height (Inches): 17

Additional Product Details

ITT Sanitary Centrifugal Pump 1.5x1x6

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed