J.C. Pardo & Sons Kettle - 135 Gallon
J.C. Pardo & Sons Kettle - 135 Gallon
J.C. Pardo & Sons Kettle, Jacketed, Stainless Steel, 130 gallon, S/N 1312, Manufactured in 1972. Electric Syncro Gear Motor, S/N R 4442-03-750, 230/460 Volt, 3 Phase, 60HZ, 6.4/3.2 Amp, 45 final rpm, 2 hp, 1,710 rpm, Allowable steam 50, psi at 280° F. Gear Ratio is 37,600. Agitator is 36 in. H x 35 in. W, it has 8 blades, 6 of those 8 are 1 ¾ in. W x 15 in. L, and 2 are 1-¾ in. W x 6-¾ in. L. Number of inlets: (1) 1 1/2 in. Inside dimensions 38 in. W x 33 in. H. Overall dimensions 52 in. L x 42 in. W x 72 in. H.
Product Details
- Product ID: 5640
- Stock No: 95.IMS823.1
- Manufacturer: J.C. Pardo & Sons
- Model:
- Serial Number: 1312
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: J.C. Pardo & Sons Kettle, Jacketed, Stainless Steel, 130 gallon, S/N 1312, Manufactured in 1972. Electric Syncro Gear Motor, S/N R 4442-03-750, 230/460 Volt, 3 Phase, 60HZ, 6.4/3.2 Amp, 45 final rpm, 2 hp, 1,710 rpm, Allowable steam 50, psi at 280° F. Gear Ratio is 37,600. Agitator is 36 in. H x 35 in. W, it has 8 blades, 6 of those 8 are 1 ¾ in. W x 15 in. L, and 2 are 1-¾ in. W x 6-¾ in. L. Number of inlets: (1) 1 1/2 in. Inside dimensions 38 in. W x 33 in. H. Overall dimensions 52 in. L x 42 in. W x 72 in. H.
- manufacturer: J.C. Pardo & Sons
- name: J.C. Pardo & Sons Kettle - 135 Gallon
- product_id: 5640
- serial_number: 1312
- stock_no: 95.IMS823.1
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.