J.C. Pardo & Sons Kettle- 150 Gallon
J.C. Pardo & Sons Kettle- 150 Gallon
J.C. Pardo & Sons Kettle- 150 Gallon. S/N: 4206-8. National Board: 2099. Stainless steel. MAWP: 125 psi @ 350°F. Inlets/outlets: 2 in. 'S' line (bottom); (2) 2 in. threaded female (jacket), 3 in. jacket relief valve. Overall dimensions: 58 in. L x 43 in. W x 50 in. H
Product Details
- Product ID: 5616
- Stock No: DBPF220.16
- Manufacturer: J.C. Pardo & Sons
- Model:
- Serial Number: 4206-8
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: J.C. Pardo & Sons Kettle- 150 Gallon. S/N: 4206-8. National Board: 2099. Stainless steel. MAWP: 125 psi @ 350°F. Inlets/outlets: 2 in. 'S' line (bottom); (2) 2 in. threaded female (jacket), 3 in. jacket relief valve. Overall dimensions: 58 in. L x 43 in. W x 50 in. H
- manufacturer: J.C. Pardo & Sons
- name: J.C. Pardo & Sons Kettle- 150 Gallon
- product_id: 5616
- serial_number: 4206-8
- stock_no: DBPF220.16
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.