J.C. Pardo & Sons Kettle- 300 Gallon, Model C-146

J.C. Pardo & Sons Kettle- 300 Gallon, Model C-146

J.C. Pardo & Sons Kettle- 300 Gallon. Model C-146, S/N 4754-3. All stainless steel with high acid nickel inner wall in jacketed area. Jacketed over bottom half. National Board # 2270. MAWP: 110 psi @ 344 °F. Open top, no agitation. Inside dimensions: 53 in. dia x 44 in. H. Hemispherical bottom with 6 in. flanged CBO. Flanged mounting ring above jacket. No lid.

Product Details

  • Product ID: 5662
  • Stock No: GICS157.9
  • Manufacturer: J.C. Pardo & Sons
  • Model: C-146
  • Serial Number: 4754-3
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: J.C. Pardo & Sons Kettle- 300 Gallon. Model C-146, S/N 4754-3. All stainless steel with high acid nickel inner wall in jacketed area. Jacketed over bottom half. National Board # 2270. MAWP: 110 psi @ 344 °F. Open top, no agitation. Inside dimensions: 53 in. dia x 44 in. H. Hemispherical bottom with 6 in. flanged CBO. Flanged mounting ring above jacket. No lid.
  • manufacturer: J.C. Pardo & Sons
  • model: C-146
  • name: J.C. Pardo & Sons Kettle- 300 Gallon, Model C-146
  • product_id: 5662
  • serial_number: 4754-3
  • stock_no: GICS157.9

J.C. Pardo & Sons Kettle- 300 Gallon, Model C-146

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed