J.C. Pardo & Sons Stainless Steel Jacketed Kettle- 150 Gallon
J.C. Pardo & Sons Stainless Steel Jacketed Kettle- 150 Gallon
J.C. Pardo & Sons Stainless Steel Jacketed Kettle- 150 Gallon. S/N: 4206-6. 304 stainless steel construction. MAWP @ 350°F: 125 psi. Inlets: (1) 1 in. dia. FPT for jacket, (1) 1-1/2 in. dia. FPT for jacket. Outlets: (2) 3/4 in. dia. FPT for jacket, (1) 2 in. dia. tank outlet. Overall dimensions: 54 in. L x 44 in. W x 86 in. H.
Product Details
- Product ID: 5657
- Stock No: DBPF071.28
- Manufacturer: J.C. Pardo & Sons
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: J.C. Pardo & Sons Stainless Steel Jacketed Kettle- 150 Gallon. S/N: 4206-6. 304 stainless steel construction. MAWP @ 350°F: 125 psi. Inlets: (1) 1 in. dia. FPT for jacket, (1) 1-1/2 in. dia. FPT for jacket. Outlets: (2) 3/4 in. dia. FPT for jacket, (1) 2 in. dia. tank outlet. Overall dimensions: 54 in. L x 44 in. W x 86 in. H.
- manufacturer: J.C. Pardo & Sons
- name: J.C. Pardo & Sons Stainless Steel Jacketed Kettle- 150 Gallon
- product_id: 5657
- stock_no: DBPF071.28
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.