J.C. Pardo & Sons Stainless Steel Jacketed Kettle- 150 Gallon

J.C. Pardo & Sons Stainless Steel Jacketed Kettle- 150 Gallon

J.C. Pardo & Sons Stainless Steel Jacketed Kettle-150 Gallon. S/N: 3496-3. MAWP: 125 psi @350°F. Double motion side scrape agitator with (20) 4 in. L x 1-1/2 in. W scrapers and (6) mixing paddles. Dual removable-hinged lids. Howell Motor: 3 hp, 1740 rpm, 220/440 V, 8.04/4.02 amps, 60 cycle, 3 phase. Inlets: (1) 1/2 in. dia. opening, (1) 1-1/2 in. dia. Q-line fitting, (1) 2 in. dia. threaded fitting, (1) 3 in. dia. Q-line fitting, (1) 3/4 in. dia. (jacket). Outlets: (3) 1 in. dia. (jacket), (1) 2 in. dia. (tank). Overall dimensions: 54 in. L x 44 in. W x 86 in. H.

Product Details

  • Product ID: 5653
  • Stock No: DBPF071B.28
  • Manufacturer: J.C. Pardo & Sons
  • Serial Number: 3496-3

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

J.C. Pardo & Sons Stainless Steel Jacketed Kettle- 150 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed