J.C. Pardo & Sons Stainless Steel Jacketed Steam Kettle- 150 Gallon

J.C. Pardo & Sons Stainless Steel Jacketed Steam Kettle- 150 Gallon

J.C. Pardo & Sons Stainless Steel Jacketed Steam Kettle- 150 Gallon. S/N 4387-1. Nat'l Bd: 2143. Inside dimensions: 42 in. dia x 33 in. H. MAWP: 125 psi @ 353 °F. Inlets: (1) 1-1/2 in. dia. NPT (female, jacket). Outlets: (1) 1 in. dia. NPT (female, jacket), (1) 1 in. dia. NPT (female, pressure relief), (1) 2 in. dia. bevel fitting (kettle). Overall dimensions: 52 in. L x 45 in. W x 54-1/2 in. H.

Product Details

  • Product ID: 5613
  • Stock No: DBPF219.12
  • Manufacturer: J.C. Pardo & Sons
  • Model:
  • Serial Number: 4387-1
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: J.C. Pardo & Sons Stainless Steel Jacketed Steam Kettle- 150 Gallon. S/N 4387-1. Nat'l Bd: 2143. Inside dimensions: 42 in. dia x 33 in. H. MAWP: 125 psi @ 353 °F. Inlets: (1) 1-1/2 in. dia. NPT (female, jacket). Outlets: (1) 1 in. dia. NPT (female, jacket), (1) 1 in. dia. NPT (female, pressure relief), (1) 2 in. dia. bevel fitting (kettle). Overall dimensions: 52 in. L x 45 in. W x 54-1/2 in. H.
  • manufacturer: J.C. Pardo & Sons
  • name: J.C. Pardo & Sons Stainless Steel Jacketed Steam Kettle- 150 Gallon
  • product_id: 5613
  • serial_number: 4387-1
  • stock_no: DBPF219.12

J.C. Pardo & Sons Stainless Steel Jacketed Steam Kettle- 150 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed