Jabsco 25200 5590 Positive Displacement Pump (5 HP)

Jabsco 25200 5590 Positive Displacement Pump (5 HP)

Jabsco Positive Displacement Pump. Model: 25200 5590. S/N: 11092. Double mechanical seals. Elektrim motor, Model: SF, S/N: 56059B, 5 hp, 865 rpm, 575 V, 6 amps, 60 hz, 3 phase, 254 fRam Industriese. Inlet/Outlet Size: 2 in. Bevel Seat. Overall dimensions 50 in. L x30 in. W x 31 in. H.

Product Details

  • Stock No: HDPH640.1
  • Manufacturer: Jabsco
  • Model: 25200 5590
  • Serial Number: 11092

Pump Details

  • Pump Type: Positive Displacement
  • Displacement per Revolution (Gallons): 0.035
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: Bevel Seat
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: Bevel Seat
  • Inlet/Outlet 4 Size (inches): 0.625

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Elektrim
  • Motor Horsepower(HP): 5
  • Motor RPM: 865
  • Motor Voltage: 575
  • Motor Amps: 6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 254

Dimensions:

  • Length (Inches): 50
  • Width (Inches): 30
  • Height (Inches): 31

Additional Product Details

Jabsco 25200 5590 Positive Displacement Pump (5 HP)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed